References
Mitutoyo:539-817
Rubix:80005257
EAN:4946368422305

Documents
Product details : MITUTOYO 539-817 LINEAR SCALE AT715-1000
This linear scale is based on electro magnetic induction principle thus offering you high enviroment protection IP level , in the mean time reference point is not necessary after each power on
Technical specifications
Attributes
| Capacity | 1000 mm |
|---|---|
| Precision | 7 |
| Model | at715 |
| Measurement range | 1000 mm (l0) |
Show UNSPSC/ECL@SS
£ 432.78 excl. VAT
/ Each
£ 519.34 incl. VAT
- Usually arrives within 14 working days