Visualisation rules and counters
Filter Options
CATEGORIES
visualisation rule and cn rule (2)
sensor (2)
Brand
mitutoyo
(2)
schmersal
(1)
sick
(1)
4 Product(s) with 4 variant(s):
MITUTOYO 572-601 ABS DIGIMATIC SCALE UNIT 150 MM
- mitutoyo:572-601
- rubix:118A0508
- ean:4946368441931
- Usually arrives within 14 working days
- Capacity:150 mm
- Precision:30
- Model:sd-15g
£ 267.04 excl. VAT
/ Each
MITUTOYO 539-817 LINEAR SCALE AT715-1000
- mitutoyo:539-817
- rubix:80005257
- ean:4946368422305
- Usually arrives within 14 working days
- Capacity:1000 mm
- Precision:7
- Model:at715
£ 432.78 excl. VAT
/ Each
SICK WT150-P460 PHOTO-ELECTRIC PROXIMITY SWITCH 6011050
- sick:6011050
- rubix:131A2653
- Usually arrives within 14 working days
£ 276.48 excl. VAT
/ Each
KEMPSTON BNS250-11Z SCHMERSAL SAFETY SENSOR
- schmersal:BNS25011Z
- rubix:226A7943
- ean:4030661049175
- Delivery usually within ( 28 ) days
£ 91.48 excl. VAT
/ Each





