ABUS 34605 145/40 BLACK COMBINATION PADLOCK 40MM
Aluminium Combination Padlock
See technical informationSee documentsReferences
Abus:34605145/40Black
Rubix:269A4025

Documents
Product details : ABUS 34605 145/40 BLACK COMBINATION PADLOCK 40MM
The abused combination security padlock The body is made of solid aluminium with an anodised coating, making the lock resistant to corrosion. It has a 4-digit code that can be individually reset without a key. The lock has a low weight and high recognition value thanks to intensive colour recognition. The lock can be used to secure valuables/goods of medium value or at medium risk of theft.
Applications
Luggage, shool locker, sports lockers, silver boxes, jewellery boxes, cupboards, tool boxe, sSwitchboards
Technical specifications
Attributes
| Material/finishing | Aluminium |
|---|---|
| Width | 40 mm |
| Diameter | 6 mm |
| Interior length | 26 mm |
| Thickness | 41.5 mm |
Show UNSPSC/ECL@SS
£ 14.50 excl. VAT
/ Each
£ 17.40 incl. VAT
- Usually arrives within 14 working days