References
Abus:165/30C
Rubix:2520675
EAN:4003318320897

Documents
Product details : ABUS COMBINATION PADLOCK 165/30C
Strengths
Tough solid brass body : Durable security
3 digit (20mm & 30mm) or 4 digit (40mm) resettable combination : Set your own PIN
3 digit (20mm & 30mm) or 4 digit (40mm) resettable combination : Set your own PIN
Applications
Luggage
Sports equipment's
Sports equipment's
Technical specifications
Attributes
| Material/finishing | Brass |
|---|---|
| Width | 31 mm |
| Diameter | 5 mm |
| Interior length | 25 mm |
| Thickness | 15 mm |
| Weight | 103 g |
| Type | combination lock |
Show UNSPSC/ECL@SS
£ 19.70 excl. VAT
/ Each
£ 23.64 incl. VAT
- In stock: Next day delivery