References
Abus:158/65C
Rubix:2523967

Documents
Product details : ABUS COMBINATION PADLOCK 158/65C
Combination padlocks manufactured with a solid die cast zinc body and hardened steel shackle3 digit 40mm, 4 digit 50mm and 5 digit 65mm.
Strengths
3 digit (40mm) or 4 digit (50mm) resettable combination : Set your own PIN
Hardened steel shackle : Resists hacksaw attacks
158KC/45mm with ‘KC’ Key Control : Allows key override & retrieval of lost codes
Hardened steel shackle : Resists hacksaw attacks
158KC/45mm with ‘KC’ Key Control : Allows key override & retrieval of lost codes
Technical specifications
Attributes
| Material/finishing | Steel |
|---|---|
| Width | 63 mm |
| Diameter | 10 mm |
| Thickness | 26 mm |
| Weight | 535 g |
| Type | combination padlock |
Show UNSPSC/ECL@SS
£ 67.30 excl. VAT
/ Each
£ 80.76 incl. VAT
- Usually arrives within 14 working days