References
Abus:155/40VRAC
Rubix:117A1433
Manufacturer :30890
EAN:4003318308901

Product details : ABUS COMBINATION155 40MM 155/40
Robust zinc die-cast case with steel handle, customisable 4-digit code.
Applications
Protection for medium-value items/objects with a medium risk of theft.
For example, to protect luggage, lockers in schools and sports centres, cassettes, safes, toolboxes, electrical installations, etc.
For example, to protect luggage, lockers in schools and sports centres, cassettes, safes, toolboxes, electrical installations, etc.
Technical specifications
Attributes
| Material/finishing | steel |
|---|---|
| Width | 44 mm |
| Diameter | 6 mm |
| Interior length | 26 mm |
| Type | 4 figures |
Show UNSPSC/ECL@SS
£ 22.07 excl. VAT
/ Each
£ 26.48 incl. VAT
- Usually arrives within 14 working days