References
SNR:H315E
Rubix:205A4002
EAN:3413521628795

Product details : SNR H315E ACCESSORIES
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Width | 55 mm |
| Outer diameter | 98 mm |
| Weight | 835 kg |
Show UNSPSC/ECL@SS
£ 73.96 excl. VAT
/ Each
£ 88.75 incl. VAT
- Delivery usually within ( 3 ) days
