References
SKF:H 3144
Rubix:104A5729
Manufacturer :8264
EAN:7316577009081

Product details : SKF ADAPTER SLEEVE H 3144
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 161x292x292 mm |
|---|---|
| Logistic Weight | 15460 g |
| Inner diameter | 200 mm |
| Male thread | tr 220x4 |
| Width | 161 mm |
| Outer diameter | 292 mm |
Show UNSPSC/ECL@SS
£ 1,086.08 excl. VAT
/ Each
£ 1,303.30 incl. VAT
- In stock: Next day delivery
