PTN 857567 ADAPTER SLEEVE H3036

H Sleeve

See technical informationSee documents
References
PTN:H3036
Rubix:218A1472
Manufacturer :857567
EAN:3660338128202
brand logo
Technical specifications
Inner diameter160 mm
Male threadtr420×5
Width109 mm
See all Specifications
Documents

Product details : PTN 857567 ADAPTER SLEEVE H3036


The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.

Technical specifications


Attributes
Inner diameter160 mm
Male threadtr420×5
Width109 mm
Outer diameter210 mm
Seriesh3000
Materialsteel
Weight6.7 kg
Show UNSPSC/ECL@SS
£ 193.41 excl. VAT
/ Each
£ 232.09 incl. VAT
  • Usually arrives within 14 working days