Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
FAG H3048-HG ADAPTER SLEEVE
FAG H3048-HG ADAPTER SLEEVE
Adapter sleeve
References
fag:
H3048-HG
rubix:
274A7615
manufacturer :
0191758250000
ean:
4012801311526
Technical specifications
Inner diameter
220
mm
Male thread
Tr240X4
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : FAG H3048-HG ADAPTER SLEEVE
Adapter sleeve H..-HG, accessory rolling bearing, complete, hydraulic, FP
Technical specifications
Attributes
Logistic Weight
13207
g
Inner diameter
220
mm
Male thread
Tr240X4
Width
7
mm
Series
H..-HG
Material
Steel
Outer diameter
290
mm
133
mm
133
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
878.46
excl. VAT
/
Each
£
1,054.15
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
SKF ADAPTOR SLEEVE-CARB H 307 E
SKF ADAPTER SLEEVE HE 2313
FAG H3130 ADAPTOR SLEEVE 167311740000
TIMKEN H3122 ADAPTER SLEEVE
SNR H3120 ACCESSORIES
FAG ADAPTOR SLEEVE H3036
TIMKEN H209 ADAPTER SLEEVE
FAG H2348X-HG ADAPTER SLEEVE
SNR H2312 ACCESSORIES
SKF SLEEVE ADAPTOR / WITHDRAWAL H319
SNR H305 ACCESSORIES
FAG ADAPTOR SLEEVE H213
PTN 857583 ADAPTER SLEEVE H3138
SNR H2326 ACCESSORIES
TIMKEN H315 ADAPTER SLEEVE