References
RHP:H313
Rubix:158A2145

Documents
Product details : RHP ADAPTOR SLEEVE H313
Accessories which are used in the two ranges of Plummer blocks are listed in this section.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Male thread | m65x2 |
| Width | 50 mm |
| Outer diameter | 85 mm |
| Series | sd 3100 |
| Material | mild steel |
| Weight | 0.458 kg |
Show UNSPSC/ECL@SS
£ 19.27 excl. VAT
/ Each
£ 23.12 incl. VAT
- Delivery usually within ( 2 ) days
