Adapter sleeve
Inner diameter | 75 mm |
---|---|
Male thread | M85x2 |
Width | 82 mm |
Logistics dimensions (L x W x H) | 82x90x90 mm |
---|---|
Logistic Weight | 1450 g |
Inner diameter | 75 mm |
Male thread | M85x2 |
Width | 82 mm |
Series | H |
Material | Steel |
Outer diameter | 110 mm |
Usually arrives within 14 working days