Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
PTN 857542 ADAPTER SLEEVE H2309
PTN 857542 ADAPTER SLEEVE H2309
H Sleeve
References
ptn:
H2309
rubix:
218A1447
manufacturer :
857542
ean:
3660338127953
Technical specifications
Inner diameter
40
mm
Male thread
M45×1,5
Width
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PTN 857542 ADAPTER SLEEVE H2309
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
Inner diameter
40
mm
Male thread
M45×1,5
Width
50
mm
Series
H2300
Material
Steel
Outer diameter
65
mm
Weight
0.27
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.91
excl. VAT
/
Each
£
23.89
incl. VAT
In stock: Next day delivery
Select variants (28)
Add to cart
Check our products from related categories
H307-AKN ADAPTER SLEEVE H 307
SNR H3124 ACCESSORIES
SNR H2307 ACCESSORIES
H213-AKN ADAPTER SLEEVE H 213
SNR H2344H ACCESSORIES
PTN 857574 ADAPTER SLEEVE H3120
TIMKEN H3036 ADAPTER SLEEVE
SNR H3032 ACCESSORIES
SKF H 2324 E ADAPTER SLEEVE
SKF SNW 26X4.7/16 SNW26X4-7/16 ADAPTOR SLEEVE
FAG ADAPTOR SLEEVE H3138
SKF ADAPTER SLEEVE HA 317
H3036-AKN ADAPTER SLEEVE H 3036
H3048-AKN ADAPTER SLEEVE H 3048
SNR H2312 ACCESSORIES