References
IMI Norgren:110040600
Rubix:45013428
Manufacturer :110040600


Technical specifications
| Material | acetal |
|---|---|
| Connection 1 | 11.5 |
| Max. service pressure | 18 bar |
Documents
Product details : NORGREN 110040600 PFIT PLUG 6MM
Plug 6 Plasfit
Technical specifications
Attributes
| Material | acetal |
|---|---|
| Connection 1 | 11.5 |
| Max. service pressure | 18 bar |
| Profile | plug |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 2.92 excl. VAT
/ Each
£ 3.50 incl. VAT
- In stock: Next day delivery