References
SKF:HA 310
Rubix:104A5720
Manufacturer :64328
EAN:7316577737656

Product details : SKF ADAPTOR SLEEVE HA 310
Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on plain shafts or stepped shafts. They are slit and are supplied complete with a KM lock nut and a MB lock washer.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54x74x74 mm |
|---|---|
| Logistic Weight | 320 g |
| Inner diameter | 42.863 mm |
| Male thread | m50x1,5 |
| Width | 42 mm |
| Outer diameter | 70 mm |
| Series | ha |
| Weight | 0.32 kg |
Show UNSPSC/ECL@SS
£ 38.33 excl. VAT
/ Each
£ 46.00 incl. VAT
- Usually arrives within 14 working days
