SKF ADAPTOR SLEEVE H2306


Tapered Adaptor Sleeve H Series

References
skf:H 2306
rubix:80192383
manufacturer :8065
ean:7316577008626
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Male threadM30x1,5
Width38 mm
See all Specifications

Product details : SKF ADAPTOR SLEEVE H2306


Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts

Strengths

- Easy to install
- Complete with lock nut
- Complete with locking device

Technical specifications


Attributes
Logistic Weight113,4 g
Inner diameter25 mm
Male threadM30x1,5
Width38 mm
Outer diameter49 mm
Show UNSPSC/ECL@SS
£ 27.35 excl. VAT
/ Each
£ 32.82 incl. VAT
  • Usually arrives within 14 working days