SKF HRB+ ADAPTER SLEEVE H 2322


Tapered Adaptor Sleeve H Series

References
skf:H 2322
rubix:104A1438
manufacturer :8104
ean:7316577008770
brand logo
brand logo
Technical specifications
Inner diameter100 mm
Male threadM110x2
Width105 mm
See all Specifications

Product details : SKF HRB+ ADAPTER SLEEVE H 2322


Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts

Strengths

- Easy to install
- Complete with lock nut
- Complete with locking device

Technical specifications


Attributes
Logistic Weight2648 g
Inner diameter100 mm
Male threadM110x2
Width105 mm
Outer diameter154 mm
Show UNSPSC/ECL@SS
£ 147.42 excl. VAT
/ Each
£ 176.90 incl. VAT
  • In stock: Next day delivery