References
SNR:H3126
Rubix:205A3983
EAN:3413520033781

Product details : SNR H3126 ACCESSORIES
Taper bush
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x100 mm |
|---|---|
| Logistic Weight | 3665 g |
| Inner diameter | 130 mm |
| Width | 92 mm |
| Outer diameter | 165 mm |
| Series | h3100 |
| Weight | 3650 kg |
Show UNSPSC/ECL@SS
£ 97.22 excl. VAT
/ Each
£ 116.66 incl. VAT
- Usually arrives within 14 working days
