References
SKF:H 3036
Rubix:104A5053
Manufacturer :8166
EAN:7316577008923

Product details : SKF ADAPTER SLEEVE H 3036
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 109x222x222 mm |
|---|---|
| Logistic Weight | 6620 g |
| Inner diameter | 160 mm |
| Male thread | m180x3 |
| Width | 109 mm |
| Outer diameter | 222 mm |
Show UNSPSC/ECL@SS
£ 484.48 excl. VAT
/ Each
£ 581.38 incl. VAT
- Usually arrives within 14 working days
