References
SKF:H 2336
Rubix:104A5571
Manufacturer :8114
EAN:7316577114204

Product details : SKF ADAPTER SLEEVE H 2336
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 161x242x242 mm |
|---|---|
| Logistic Weight | 10840 g |
| Inner diameter | 160 mm |
| Male thread | m180x3 |
| Width | 161 mm |
| Outer diameter | 242 mm |
Show UNSPSC/ECL@SS
£ 644.60 excl. VAT
/ Each
£ 773.52 incl. VAT
- Usually arrives within 14 working days
