References
PTN:H3128
Rubix:218A1483
Manufacturer :857578
EAN:3660338128318




Documents
Product details : PTN 857578 ADAPTER SLEEVE H3128
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 125 mm |
|---|---|
| Male thread | m140×2 |
| Width | 97 mm |
| Outer diameter | 180 mm |
| Series | h3100 |
| Material | steel |
| Weight | 4.1 kg |
Show UNSPSC/ECL@SS
£ 120.04 excl. VAT
/ Each
£ 144.05 incl. VAT
- Usually arrives within 14 working days
