Bearing Accessories
Inner diameter | 135 mm |
---|---|
Width | 87 mm |
Logistics dimensions (L x W x H) | 219x219x132 mm |
---|---|
Logistic Weight | 3890 g |
Packaged dimensions (D x W x H) | 219x219x132 mm |
Package weight | 3890 g |
Inner diameter | 135 mm |
Width | 87 mm |
Outer diameter | 180 mm |
Usually arrives within 14 working days