References
FAG:H306
Rubix:158A1507
Manufacturer :0167310340000
EAN:4012801052184

Product details : FAG ADAPTOR SLEEVE H306
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x49x49 mm |
|---|---|
| Logistic Weight | 106 g |
| Inner diameter | 25 mm |
| Male thread | m30x1,5 |
| Width | 31 mm |
| Outer diameter | 45 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 16.52 excl. VAT
/ Each
£ 19.82 incl. VAT
- Delivery usually within ( 7 ) days
