References
SKF:H 318
Rubix:1275142
Manufacturer :8302
EAN:7316577008589

Product details : SKF SLEEVE ADAPTOR / WITHDRAWAL H318
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 83x126x126 mm |
|---|---|
| Logistic Weight | 1293,2 g |
| Inner diameter | 80 mm |
| Male thread | m90x2 |
| Width | 65 mm |
| Outer diameter | 120 mm |
Show UNSPSC/ECL@SS
£ 75.21 excl. VAT
/ Each
£ 90.25 incl. VAT
- In stock: Next day delivery
