References
FAG:H2316
Rubix:158A1486
Manufacturer :0167307980000
EAN:4012801216715

Product details : FAG ADAPTOR SLEEVE H2316
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 78x112x112 mm |
|---|---|
| Logistic Weight | 1300 g |
| Inner diameter | 70 mm |
| Male thread | m80x2 |
| Width | 78 mm |
| Outer diameter | 105 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 72.27 excl. VAT
/ Each
£ 86.72 incl. VAT
- Delivery usually within ( 7 ) days
