References
SKF:H 309 E
Rubix:104A7718
Manufacturer :101568
EAN:7316571226279

Product details : SKF ADAPTOR SLEEVE-CARB H 309 E
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 53x69x69 mm |
|---|---|
| Logistic Weight | 227 g |
| Inner diameter | 40 mm |
| Male thread | m45x1,5 |
| Width | 39 mm |
| Outer diameter | 69 mm |
Show UNSPSC/ECL@SS
£ 38.40 excl. VAT
/ Each
£ 46.08 incl. VAT
- In stock: Next day delivery
