References
SNR:H2336
Rubix:205A3937
EAN:3413520366025

Product details : SNR H2336 ACCESSORIES
Adapter sleeve
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 287x290x170 mm |
|---|---|
| Logistic Weight | 12155 g |
| Inner diameter | 180 mm |
| Width | 161 mm |
| Outer diameter | 230 mm |
| Series | h2300 |
| Weight | 11300 kg |
Show UNSPSC/ECL@SS
£ 343.40 excl. VAT
/ Each
£ 412.08 incl. VAT
- Delivery usually within ( 3 ) days
