Bearing Accessories
Inner diameter | 30 mm |
---|---|
Width | 29 mm |
Logistics dimensions (L x W x H) | 60x60x26 mm |
---|---|
Logistic Weight | 120 g |
Packaged dimensions (D x W x H) | 60x60x26 mm |
Package weight | 120 g |
Inner diameter | 30 mm |
Width | 29 mm |
Outer diameter | 52 mm |
Usually arrives within 14 working days