SKF ADAPTOR SLEEVE H3034


Tapered Adaptor Sleeve H Series

References
skf:H 3034
rubix:4514450
manufacturer :8164
ean:7316577008916
brand logo
brand logo
Technical specifications
Inner diameter150 mm
Male threadM170x3
Width101 mm
See all Specifications

Product details : SKF ADAPTOR SLEEVE H3034


Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts

Strengths

- Easy to install
- Complete with lock nut
- Complete with locking device

Technical specifications


Attributes
Logistic Weight5867 g
Inner diameter150 mm
Male threadM170x3
Width101 mm
Outer diameter211 mm
Show UNSPSC/ECL@SS
£ 418.72 excl. VAT
/ Each
£ 502.46 incl. VAT
  • Usually arrives within 14 working days