SKF ADAPTOR SLEEVE H2311


Tapered Adaptor Sleeve H Series

References
skf:H 2311
rubix:2516510
manufacturer :8073
ean:7316577008671
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Male threadM55x2
Width59 mm
See all Specifications

Product details : SKF ADAPTOR SLEEVE H2311


Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts

Strengths

- Easy to install
- Complete with lock nut
- Complete with locking device

Technical specifications


Attributes
Logistic Weight390 g
Inner diameter50 mm
Male threadM55x2
Width59 mm
Outer diameter81 mm
Show UNSPSC/ECL@SS
£ 35.63 excl. VAT
/ Each
£ 42.76 incl. VAT
  • In stock: Next day delivery