References
FAG:H3024
Rubix:229A1199
Manufacturer :0167309170000
EAN:4012801216845

Product details : FAG H3024 ADAPTOR SLEEVE 167309170000
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x124x124 mm |
|---|---|
| Logistic Weight | 2010 g |
| Inner diameter | 110 mm |
| Male thread | m120x2 |
| Width | 72 mm |
| Outer diameter | 145 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 176.95 excl. VAT
/ Each
£ 212.34 incl. VAT
- Delivery usually within ( 7 ) days
