SKF ADAPTER SLEEVE H 2326


Tapered Adaptor Sleeve H Series

References
skf:H 2326
rubix:104A5054
manufacturer :8106
ean:7316577008794
brand logo
brand logo
Technical specifications
Inner diameter115 mm
Male threadM130x2
Width121 mm
See all Specifications

Product details : SKF ADAPTER SLEEVE H 2326


Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts

Strengths

- Easy to install
- Complete with lock nut
- Complete with locking device

Technical specifications


Attributes
Logistic Weight4477 g
Inner diameter115 mm
Male threadM130x2
Width121 mm
Outer diameter165 mm
Show UNSPSC/ECL@SS
£ 261.80 excl. VAT
/ Each
£ 314.16 incl. VAT
  • In stock: Next day delivery