References
SKF:H 220
Rubix:104A5265
Manufacturer :8059
EAN:7316577008435

Product details : SKF ADAPTER SLEEVE H 220
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistic Weight | 1400 g |
|---|---|
| Inner diameter | 90 mm |
| Male thread | m100x2 |
| Width | 58 mm |
| Outer diameter | 142 mm |
Show UNSPSC/ECL@SS
£ 112.03 excl. VAT
/ Each
£ 134.44 incl. VAT
- In stock: Next day delivery
