Tapered Adaptor Sleeve H Series
Inner diameter | 50 mm |
---|---|
Male thread | M55x2 |
Width | 45 mm |
Logistics dimensions (L x W x H) | 61x81x81 mm |
---|---|
Logistic Weight | 325 g |
Inner diameter | 50 mm |
Male thread | M55x2 |
Width | 45 mm |
Outer diameter | 81 mm |
Usually arrives within 14 working days