SKF ADAPTOR SLEEVE H 310/40 D


Tapered Adaptor Sleeve H Series

References
skf:H 310/40 D
rubix:104A5269
manufacturer :8228
ean:7316570564891
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Width54 mm
See all Specifications

Product details : SKF ADAPTOR SLEEVE H 310/40 D


Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts

Strengths

- Easy to install
- Complete with lock nut
- Complete with locking device

Technical specifications


Attributes
Logistics dimensions (L x W x H)54x74x74 mm
Logistic Weight373 g
Inner diameter40 mm
Width54 mm
Outer diameter74 mm
Show UNSPSC/ECL@SS
£ 77.13 excl. VAT
/ Each
£ 92.56 incl. VAT
  • Usually arrives within 14 working days