FAG H304 ADAPTER SLEEVE H ACCESSORY ROLLING BEARING COMPLETE MECHANICA
Adapter sleeve
See technical informationReferences
FAG:H304
Rubix:238A3154
Manufacturer :0167309920000
EAN:4012801170598

Product details : FAG H304 ADAPTER SLEEVE H ACCESSORY ROLLING BEARING COMPLETE MECHANICA
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x36x36 mm |
|---|---|
| Logistic Weight | 44 g |
| Inner diameter | 17 mm |
| Male thread | m20x1 |
| Width | 28 mm |
| Outer diameter | 32 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 10.39 excl. VAT
/ Each
£ 12.47 incl. VAT
- Delivery usually within ( 7 ) days
