Bearing Accessories
Inner diameter | 40 mm |
---|---|
Male thread | Yes |
Width | 50 mm |
Logistics dimensions (L x W x H) | 76x76x52 mm |
---|---|
Logistic Weight | 270 g |
Packaged dimensions (D x W x H) | 76x76x52 mm |
Package weight | 270 g |
Inner diameter | 40 mm |
Male thread | Yes |
Width | 50 mm |
Series | H |
Outer diameter | 65 mm |
Usually arrives within 14 working days