References
FAG:H3040
Rubix:229A1204
Manufacturer :0167310000000
EAN:4012801216913

Product details : FAG H3040 ADAPTOR SLEEVE 167310000000
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x248x248 mm |
|---|---|
| Logistic Weight | 9219 g |
| Inner diameter | 180 mm |
| Male thread | m200x3 |
| Width | 120 mm |
| Outer diameter | 240 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 633.20 excl. VAT
/ Each
£ 759.84 incl. VAT
- Delivery usually within ( 7 ) days
