References
FAG:H2330
Rubix:229A1194
Manufacturer :0167308870000
EAN:4012801216777

Product details : FAG H2330 ADAPTOR SLEEVE 167308870000
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 139x159,3x159,3 mm |
|---|---|
| Logistic Weight | 7047 g |
| Inner diameter | 135 mm |
| Male thread | m150x2 |
| Width | 139 mm |
| Outer diameter | 195 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 440.47 excl. VAT
/ Each
£ 528.56 incl. VAT
- Delivery usually within ( 7 ) days
