FAG H3048 ADAPTER SLEEVE H ACCESSORY ROLLING BEARING COMPLETE MECHANIC
Adapter sleeve
See technical informationReferences
FAG:H3048
Rubix:238A1811
Manufacturer :0167310180000
EAN:4012801216944

Product details : FAG H3048 ADAPTER SLEEVE H ACCESSORY ROLLING BEARING COMPLETE MECHANIC
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 133x290x290 mm |
|---|---|
| Logistic Weight | 13700 g |
| Inner diameter | 220 mm |
| Male thread | tr240x4 |
| Width | 133 mm |
| Outer diameter | 290 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 1,531.52 excl. VAT
/ Each
£ 1,837.82 incl. VAT
- Delivery usually within ( 7 ) days
