Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SNR H2310 ACCESSORIES
SNR H2310 ACCESSORIES
Clamping bushing H 2310
References
snr:
H2310
rubix:
205A3913
ean:
3413520033477
Technical specifications
Inner diameter
50
mm
Width
55
mm
See all Specifications
Product details
Technical specifications
Product details : SNR H2310 ACCESSORIES
Taper bush
Technical specifications
Attributes
Logistics dimensions (L x W x H)
88
x
59
x
88
mm
Logistic Weight
376
g
Inner diameter
50
mm
Width
55
mm
Series
H2300
Outer diameter
70
mm
Weight
0.36
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.02
excl. VAT
/
Each
£
22.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF ADAPTER SLEEVE H 3160
TIMKEN H313 ADAPTER SLEEVE
FAG H314 ADAPTOR SLEEVE 191767400000
TIMKEN H2332 ADAPTER SLEEVE
RHP H210 ADAPTOR SLEEVE
SKF ADAPTER SLEEVE H 2317
PTN 857544 ADAPTER SLEEVE H2311
H3132-AKN ADAPTER SLEEVE H 3132
H312-AKN ADAPTER SLEEVE H 312
FAG ADAPTOR SLEEVE H2308
SKF ADAPTER SLEEVE H 2308
FAG ADAPTOR SLEEVE H2310
PTN 857525 ADAPTER SLEEVE H309
SNR H3126 ACCESSORIES
SKF ADAPTER SLEEVE H 2324 L