References
SKF:H 320 E
Rubix:104A7723
Manufacturer :100134
EAN:7316571206578

Product details : SKF ADAPTOR SLEEVE-CARB H 320 E
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 94x142x142 mm |
|---|---|
| Logistic Weight | 1571,4 g |
| Inner diameter | 90 mm |
| Male thread | m100x2 |
| Width | 71 mm |
| Outer diameter | 142 mm |
Show UNSPSC/ECL@SS
£ 126.98 excl. VAT
/ Each
£ 152.38 incl. VAT
- Delivery usually within ( 3 ) days
