SKF ADAPTER SLEEVE H 219


Tapered Adaptor Sleeve H Series

References
skf:H 219
rubix:104A5573
manufacturer :8058
ean:7316577108500
brand logo
brand logo
Technical specifications
Inner diameter85 mm
Male threadM95x2
Width55 mm
See all Specifications

Product details : SKF ADAPTER SLEEVE H 219


Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts

Strengths

- Easy to install
- Complete with lock nut
- Complete with locking device

Technical specifications


Attributes
Logistic Weight1247 g
Inner diameter85 mm
Male threadM95x2
Width55 mm
Outer diameter113 mm
Show UNSPSC/ECL@SS
£ 105.18 excl. VAT
/ Each
£ 126.22 incl. VAT
  • Usually arrives within 14 working days