References
SKF:H 3038
Rubix:104A5570
Manufacturer :8170
EAN:7316577008930

Product details : SKF ADAPTER SLEEVE H 3038
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistic Weight | 7260 g |
|---|---|
| Inner diameter | 170 mm |
| Male thread | m190x3 |
| Width | 112 mm |
| Outer diameter | 232 mm |
Show UNSPSC/ECL@SS
£ 567.23 excl. VAT
/ Each
£ 680.68 incl. VAT
- Delivery usually within ( 3 ) days
