References
PTN:H3032
Rubix:218A1470
Manufacturer :857565
EAN:3660338128189




Documents
Product details : PTN 857565 ADAPTER SLEEVE H3032
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Male thread | tr400×5 |
| Width | 93 mm |
| Outer diameter | 190 mm |
| Series | h3000 |
| Material | steel |
| Weight | 5.1 kg |
Show UNSPSC/ECL@SS
£ 137.66 excl. VAT
/ Each
£ 165.19 incl. VAT
- Usually arrives within 14 working days
