References
Timken:H304
Rubix:104A1269
EAN:0087796246638

Product details : TIMKEN H304 ADAPTER SLEEVE
Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.
Strengths
Safe and effective tapered bore bearing assembly; Includes mounting sleeve, locknut and lockwasher or lockplate; Other dimensions may be available, consult your Timken sales representative.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 59x59x33 mm |
|---|---|
| Logistic Weight | 100 g |
| Packaged dimensions (D x W x H) | 59x59x33 mm |
| Package weight | 100 g |
| Inner diameter | 17 mm |
| Male thread | m20x1 |
| Width | 28 mm |
| Outer diameter | 32 mm |
| Series | ts |
| Material | steel |
| Weight | 0.045 kg |
| Type | adapter sleeve w/ lockwasher |
| Thickness | 7 mm |
| Taper | 1:12 |
Show UNSPSC/ECL@SS
£ 11.41 excl. VAT
/ Each
£ 13.69 incl. VAT
- Usually arrives within 14 working days
