References
RHP:H210
Rubix:230A0040

Documents
Product details : RHP H210 ADAPTOR SLEEVE
Accessories which are used in the two ranges of Plummer blocks are listed in this section.
Technical specifications
Attributes
| Width | 35 mm |
|---|---|
| Outer diameter | 70 mm |
| Series | sd 3100 |
| Material | mild steel;aluminium (locating ring) |
| Weight | 0.274 kg |
Show UNSPSC/ECL@SS
£ 10.47 excl. VAT
/ Each
£ 12.56 incl. VAT
- Usually arrives within 14 working days
