References
Timken:H2334
Rubix:104A9060
EAN:0087796246799

Product details : TIMKEN H2334 ADAPTER SLEEVE
Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.
Strengths
Safe and effective tapered bore bearing assembly; Includes mounting sleeve, locknut and lockwasher or lockplate; Other dimensions may be available, consult your Timken sales representative.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 286x165x286 mm |
|---|---|
| Logistic Weight | 10070 g |
| Packaged dimensions (D x W x H) | 286x165x286 mm |
| Package weight | 10070 g |
| Inner diameter | 150 mm |
| Male thread | m170x3 |
| Width | 154 mm |
| Outer diameter | 220 mm |
| Series | h (metric adapter sleeve) |
| Weight | 10.2 kg |
Show UNSPSC/ECL@SS
£ 525.94 excl. VAT
/ Each
£ 631.13 incl. VAT
- Usually arrives within 14 working days
