References
Timken:H2304
Rubix:395A9021
EAN:0087796246676

Product details : TIMKEN H2304 ADAPTER SLEEVE
Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.
Timken clamping sleeve H2304 for the secure mounting of bearings with tapered bore. For shaft Ø 17 mm, outer Ø 32 mm.
Strengths
Safe and effective tapered bore bearing assembly; Includes mounting sleeve, locknut and lockwasher or lockplate; Other dimensions may be available, consult your Timken sales representative.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 59x59x33 mm |
|---|---|
| Logistic Weight | 100 g |
| Packaged dimensions (D x W x H) | 59x59x33 mm |
| Package weight | 100 g |
| Inner diameter | 17 mm |
| Male thread | m20x1 |
| Width | 31 mm |
| Outer diameter | 32 mm |
| Series | h |
| Material | steel |
| Weight | 0.049 kg |
| Type | adapter sleeve with lock washer (lockwasher) |
| Thickness | 7 mm |
| Taper | conical 1:2 |
Show UNSPSC/ECL@SS
£ 7.46 excl. VAT
/ Each
£ 8.95 incl. VAT
- Delivery usually within ( 7 ) days
