References
SKF:H 3148
Rubix:104A7712
Manufacturer :8270
EAN:7316577009098

Product details : SKF ADAPTER SLEEVE H 3148
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 172x312x312 mm |
|---|---|
| Logistic Weight | 18600 g |
| Inner diameter | 220 mm |
| Male thread | tr 240x4 |
| Width | 172 mm |
| Outer diameter | 312 mm |
Show UNSPSC/ECL@SS
£ 1,182.00 excl. VAT
/ Each
£ 1,418.40 incl. VAT
- Delivery usually within ( 3 ) days
